Motion
J-3216
Drawn Cup Needle Roller Bearing - Open Ends, 2 in Bore, 2.3750 in OD, 1.0000 in Width, Open
MI ITEM #00092790
MFR #J-3216
Your Price$27.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 2 in Bore, 2.3750 in OD, 1.0000 in Width, Open
MI ITEM #00092790
MFR #J-3216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.87/each(List $39.01)

Overview

Mfr description
J 3216 BRG
  • Provide maximum cage strength consistent with the inherent high load ratings of needle roller bearings
  • Accurate guidance of the needle rollers by the cage bars allows for operation at high speeds
  • Unsealed closure
  • J Series: Standard Series caged complement of needle rollers
  • JH Series: Heavy Series caged complement of needle rollers

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Max Rpm
    6300 rpm
  • Precision Rating
    Not Rated
  • Series
    J
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790216947
  • Weight
    0.23 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The J-3216 is a drawn cup needle roller bearing with a 2 in bore diameter, open closure type, open ends design, 2.3750 in outside diameter, 1.0000 in overall width, and 0.23 lbs weight, ideal for industrial drive systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text