Motion
SCE4412
Drawn Cup Needle Roller Bearing - Open Ends, 2.7500 in Bore, 3.1250 in OD, 0.7500 in Width
MI ITEM #00092793
MFR #SCE4412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 2.7500 in Bore, 3.1250 in OD, 0.7500 in Width
MI ITEM #00092793
MFR #SCE4412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SCE4412

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Bearing Material
    Steel
  • Max Rpm
    3800 rpm
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Manufacturer Product Page
  • UPC_NO
    4047643338585
  • Weight
    0.33 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The SCE4412 Drawn Cup Needle Roller Bearing has a 2.7500 in bore diameter, open closure type with open ends drawn cup construction, 3.1250 in outside diameter, 0.7500 in overall width, and 0.33 lbs weight, making it ideal for large-scale industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text