Motion
AXK100135-A/0-10

INA (SCHAEFFLER)
AXK100135-A/0-10

Roller & Cage Assembly - 100 mm Bore, 135 mm OD
Mi Item #00092810
MFR #AXK100135-A/0-10
Price$91.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
AXK100135-A/0-10

Roller & Cage Assembly - 100 mm Bore, 135 mm OD
Mi Item #00092810
MFR #AXK100135-A/0-10

Mfr description
AXK100135-A/0-10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.84/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    135 mm
  • Overall Width
    4 mm
  • Weight
    0.26 lbs

Details

  • Description
    Axial needle roller and cage Assembly, single direction, to DIN 5405-2
  • Dynamic Load Capacity
    20458.633 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2420 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXK
  • Static Load Capacity
    125899.281 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    7892166016611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)