Motion
NTB110145
Thrust Bearing - 110 mm Bore, 145 mm OD
Mi Item #00092820
MFR #NTB110145
Price$178.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 110 mm Bore, 145 mm OD
Mi Item #00092820
MFR #NTB110145

Mfr description
NTB 110145 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.42/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    145 mm
  • Overall Width
    4 mm

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    83200 N
  • Material
    Steel
  • Max Rpm
    2000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Static Load Capacity
    578000 N
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)