Motion
AXK110145-A/0-10

INA (SCHAEFFLER)
AXK110145-A/0-10

Roller & Cage Assembly - 110 mm Bore, 145 mm OD
MI ITEM #00092821
MFR #AXK110145-A/0-10
Price$192.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
AXK110145-A/0-10

Roller & Cage Assembly - 110 mm Bore, 145 mm OD
MI ITEM #00092821
MFR #AXK110145-A/0-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$192.29/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    145 mm
  • Overall Width
    4 mm
  • Weight
    0.30 lbs

Details

  • Description
    Axial needle roller and cage Assembly, single direction, to DIN 5405-2
  • Dynamic Load Capacity
    21807.554 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2260 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXK
  • Static Load Capacity
    139388.489 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4047643173261

Overview

Mfr description
AXK110145-A/0-10 THRUST NEEDLE CAGE ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text