Motion
AXK1024/0-5

INA (SCHAEFFLER)
AXK1024/0-5

Axial Needle Roller Bearing Cage - 10 mm Bore, 24 mm OD
Mi Item #00092828
MFR #AXK1024/0-5
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
AXK1024/0-5

Axial Needle Roller Bearing Cage - 10 mm Bore, 24 mm OD
Mi Item #00092828
MFR #AXK1024/0-5

Mfr description
AXK1024/0-5-HLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.00/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    24 mm
  • Overall Width
    2 mm
  • Weight
    0.01 lbs

Details

  • Cage Material
    Nylon
  • Description
    Axial needle roller and cage Assembly, single direction, to DIN 5405-2
  • Dynamic Load Capacity
    2068.345 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    16900 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXK
  • Static Load Capacity
    5732.914 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802845693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)