Motion
J-68-OH
Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 0.5625 in OD, 0.5000 in Width, Open
MI ITEM #00092833
MFR #J-68-OH
Your Price$48.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 0.5625 in OD, 0.5000 in Width, Open
MI ITEM #00092833
MFR #J-68-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.09/each(List $55.30)

Overview

Mfr description
J 68 OH BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    27000 rpm
  • Precision Rating
    Not Rated
  • Series
    J
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IRA-3
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790195549
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The J-68-OH Drawn Cup Needle Roller Bearing offers a 3/8 in bore diameter, open closure type with open ends drawn cup configuration, 0.5625 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, making it ideal for light industrial equipment, pumps, and compact gear assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text