Motion
SCE1212-AS1

INA (SCHAEFFLER)
SCE1212-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 3/4 in Bore, 1.0000 in OD, 0.7500 in Width, Open
Mi Item #00092866
MFR #SCE1212-AS1
Price$14.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SCE1212-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 3/4 in Bore, 1.0000 in OD, 0.7500 in Width, Open
Mi Item #00092866
MFR #SCE1212-AS1

Mfr description
SCE1212-AS1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.32/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE1212-AS1 is a drawn cup needle roller bearing with a 3/4 in bore diameter, open closure type, open ends drawn cup design, 1.0000 in outside diameter, 0.7500 in overall width, and 0.07 lbs weight, ideal for compact high-speed applications requiring efficient radial load support.
  • Lubrication Hole Type
    Lubrication Hole
  • Max Rpm
    14700 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802667905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)