Motion
SCE1412-AS1

INA (SCHAEFFLER)
SCE1412-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 7/8 in Bore, 1.1250 in OD, 0.7500 in Width, Open
MI ITEM #00092874
MFR #SCE1412-AS1
Your Price$15.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SCE1412-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 7/8 in Bore, 1.1250 in OD, 0.7500 in Width, Open
MI ITEM #00092874
MFR #SCE1412-AS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.17/each(List $20.94)

Overview

Mfr description
SCE1412-AS1

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Max Rpm
    12600 rpm
  • Precision Rating
    Not Rated
  • Series
    SCE
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4012802134612
  • Weight
    0.07 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The SCE1412-AS1 Drawn Cup Needle Roller Bearing features a 7/8 in bore diameter, open closure type, open ends drawn cup construction, 1.1250 in outside diameter, 0.7500 in overall width, and 0.07 lbs weight, making it suitable for heavy-duty shaft support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text