Motion
SCE1816-AS1

INA (SCHAEFFLER)
SCE1816-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 1-1/8 in Bore, 1-3/8 in OD, 1 in Width
Mi Item #00092891
MFR #SCE1816-AS1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SCE1816-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 1-1/8 in Bore, 1-3/8 in OD, 1 in Width
Mi Item #00092891
MFR #SCE1816-AS1

Mfr description
SCE1816 AS1 DRAWN CUP NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.12 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE1816-AS1 Drawn Cup Needle Roller Bearing features a 1-1/8 in bore diameter, open closure type, open ends drawn cup configuration, 1.3750 in outside diameter, 1.0000 in overall width, and 0.12 lbs weight, making it suitable for heavy-duty machinery and gear systems.
  • Lubrication Hole Type
    Lubrication Hole
  • Max Rpm
    9800 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4047643195010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)