Motion
NAS5013UUNR
Yoke Roller Bearing - 65 mm Bore
MI ITEM #00092893
MFR #NAS5013UUNR
Your Price$818.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 65 mm Bore
MI ITEM #00092893
MFR #NAS5013UUNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$818.21/each(List $940.94)

Overview

Mfr description
NAS5013UUNR BRG

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    46 mm
  • Outside Diameter
    100 mm
  • Max Rpm
    1400 rpm
  • Static Load Capacity
    284000 N
  • Manufacturer Catalog
  • Series
    NAS
  • Dynamic Load Capacity
    171000 N
  • Manufacturer Catalog Number
    NAS5013UUNR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text