Motion
AS 1024
Thrust Washer - Needle Roller Thrust, 24 mm OD, 1 mm Width
Mi Item #00092903
MFR #AS 1024
Price$1.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 24 mm OD, 1 mm Width
Mi Item #00092903
MFR #AS 1024

Mfr description
AS1024 BRG (OLD FTRA 1024)
  • Thin thrust washer for use with Koyo Torrington thrust needle or cylindrical roller and cage assemblies in applications where adjacent components cannot serve as raceways
  • Hardened spring steel with high yield strength for absorption of shock and vibration
  • Thin profile for limited-space applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.84/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Outside Diameter  
    24 mm
  • Overall Width
    1 mm
  • Weight
    0.01 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Compatible Bearing Part Number
    AXK1024, FNT-1024
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Axial Bearing Washer
  • Lubrication
    Rust Preventative
  • Manufacturer Upc Number
    605790189449
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790189449
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)