Motion
AS130170
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 170 mm OD, 1 mm Width
Mi Item #00092912
MFR #AS130170
Price$83.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 170 mm OD, 1 mm Width
Mi Item #00092912
MFR #AS130170

Mfr description
AS130170
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.83/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Outside Diameter  
    170 mm
  • Overall Width
    1 mm
  • Weight
    0.19 lbs

Details

  • Compatible Bearing Part Number
    AXK, K811
  • Compatible Bearing Type
    Cylindrical Roller Thrust, Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    AS
  • UPC_NO
    4012802692662
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)