Motion
AXK7095-A/0-10

INA (SCHAEFFLER)
AXK7095-A/0-10

Axial Needle Roller Bearing Cage - 70 mm Bore, 95 mm OD
MI ITEM #00092927
MFR #AXK7095-A/0-10
Price$62.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
AXK7095-A/0-10

Axial Needle Roller Bearing Cage - 70 mm Bore, 95 mm OD
MI ITEM #00092927
MFR #AXK7095-A/0-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.59/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    95 mm
  • Overall Width
    4 mm
  • Weight
    0.13 lbs

Details

  • Cage Material
    Nylon
  • Dynamic Load Capacity
    12140.288 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXK
  • Static Load Capacity
    57329.137 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802369007

Overview

Mfr description
AXK7095-A NEEDLE THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text