Motion
BCE45
Drawn Cup Needle Roller Bearing - Closed Ends, 1/4 in Bore, 0.4375 in OD, 0.3125 in Width, Open
MI ITEM #00092934
MFR #BCE45
List Price$12.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 1/4 in Bore, 0.4375 in OD, 0.3125 in Width, Open
MI ITEM #00092934
MFR #BCE45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.82/each for your price

Overview

Mfr description
BCE45

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Max Rpm
    44000 rpm
  • Precision Rating
    Not Rated
  • Series
    BCE
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4047643338448
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BCE45 Drawn Cup Needle Roller Bearing features a 1/4 in bore diameter, open closure type with closed ends drawn cup design, 0.4375 in outside diameter, 0.3125 in overall width, and 0.02 lbs weight, making it ideal for compact gear assemblies, shaft-end applications, and light-duty mechanical equipment requiring reliable radial load support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text