Motion
BCE47
Drawn Cup Needle Roller Bearing - Closed Ends, 1/4 in Bore, 0.4375 in OD, 0.4375 in Width, Open
Mi Item #00092941
MFR #BCE47
Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 1/4 in Bore, 0.4375 in OD, 0.4375 in Width, Open
Mi Item #00092941
MFR #BCE47

Mfr description
BCE47
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.28/each

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Outside Diameter  
    0.4375 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BCE47 Drawn Cup Needle Roller Bearing features a 1/4 in bore diameter, open closure type with closed ends drawn cup design, 0.4375 in outside diameter, 0.4375 in overall width, and 0.02 lbs weight, making it suitable for compact gear drives, precision tools, and shaft-end applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    44000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    4012802197488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)