Motion
FNT-1226
Roller & Cage Assembly - 12 mm Bore, 26 mm OD
Mi Item #00092947
MFR #FNT-1226
Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 12 mm Bore, 26 mm OD
Mi Item #00092947
MFR #FNT-1226

Mfr description
AXK1226A THRUST BRG ASSY, HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.86/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    26 mm
  • Overall Width
    2 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    AS1226, LS1226
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    9.92 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    9.92 kN
  • Series
    FNT
  • Static Load Capacity
    29 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790197857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)