Motion
NTB2542
Thrust Bearing - 25 mm Bore, 42 mm OD
MI ITEM #00092957
MFR #NTB2542
List Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 25 mm Bore, 42 mm OD
MI ITEM #00092957
MFR #NTB2542

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.54/each for your price

Overview

Mfr description
NTB 2542 BRG

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    Steel
  • Static Load Capacity
    64700 N
  • Dynamic Load Capacity
    14400 N
  • Max Rpm
    7500 rpm
  • Overall Width
    2 mm
  • Material
    Steel
  • Product Type
    Needle Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text