Motion
AXK2542
Roller & Cage Assembly - 25 mm Bore, 42 mm OD
Mi Item #00092958
MFR #AXK2542
Price$11.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 25 mm Bore, 42 mm OD
Mi Item #00092958
MFR #AXK2542

Mfr description
AXK2542-A/0-10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.54/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    42 mm
  • Overall Width
    2 mm
  • Weight
    0.02 lbs

Details

  • Description
    Axial needle roller and cage assembly
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXK
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4054368288804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)