Motion
AXK 2542

SKF
AXK 2542

Roller & Cage Assembly - 25 mm Bore, 42 mm OD, 2 mm Width
MI ITEM #00092959
MFR #AXK 2542
Price$15.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 2542

Roller & Cage Assembly - 25 mm Bore, 42 mm OD, 2 mm Width
MI ITEM #00092959
MFR #AXK 2542

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.59/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    42 mm
  • Overall Width
    42 mm
  • Weight
    0.17 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Compatible Washer
    AS 2542, GS 81105, LS 2542, WS 81105
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570364804
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    Max +250 °F
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    13.4 kN
  • Series
    AXK
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    7316570364804

Overview

Mfr description
AXK 2542 BRG (OLD XRK 254202)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text