Motion
FNT-2542
Roller & Cage Assembly - 25 mm Bore, 42 mm OD
Mi Item #00092960
MFR #FNT-2542
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 25 mm Bore, 42 mm OD
Mi Item #00092960
MFR #FNT-2542

Mfr description
FNT-2542 THRUST BRG ASSY, HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    42 mm
  • Overall Width
    2 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    AS2542, GS.81105 (Housing Plotted), LS2542, WS.81105 (Shaft Plotted)
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    18 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    9700 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    18 kN
  • Series
    FNT
  • Static Load Capacity
    75.3 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790198939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)