Motion
NTB1730
Thrust Bearing - 17 mm Bore, 30 mm OD
MI ITEM #00092964
MFR #NTB1730
Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 17 mm Bore, 30 mm OD
MI ITEM #00092964
MFR #NTB1730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.50/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width
    2 mm

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    9320 N
  • Material
    Steel
  • Max Rpm
    11000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Static Load Capacity
    32900 N
  • Thrust Bearing Type
    Thrust Roller Bearing

Overview

Mfr description
NTB 1730 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text