Motion
AXK1730-B/0-5

INA (SCHAEFFLER)
AXK1730-B/0-5

Axial Needle Roller Bearing Cage - 17 mm Bore, 2 mm OD
Mi Item #00092965
MFR #AXK1730-B/0-5
Price$9.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
AXK1730-B/0-5

Axial Needle Roller Bearing Cage - 17 mm Bore, 2 mm OD
Mi Item #00092965
MFR #AXK1730-B/0-5

Mfr description
AXK1730-B/0-5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.97/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    2 mm
  • Overall Width
    30 mm
  • Weight
    0.02 lbs

Details

  • Cage Material
    Steel
  • Compatible Washer
    AS1730
  • Description
    Axial needle roller and cage Assembly, single direction, to DIN 5405-2
  • Dynamic Load Capacity
    2697.842 lbf
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    11900 N
  • Series
    AXK
  • Static Load Capacity
    8880.396 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4047643188876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)