Motion
FNT-1730
Roller & Cage Assembly - 17 mm Bore, 30 mm OD
Mi Item #00092967
MFR #FNT-1730
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 17 mm Bore, 30 mm OD
Mi Item #00092967
MFR #FNT-1730

Mfr description
FNT 1730 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    30 mm
  • Overall Width
    2 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    AS1730, GS.81103 (Housing Plotted), LS1730, WS.81103 (Shaft Plotted)
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    10.8 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    10.8 kN
  • Series
    FNT
  • Static Load Capacity
    34.8 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790253720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)