Motion
BCE65
Drawn Cup Needle Roller Bearing - Closed Ends, 3/8 in Bore, 0.5625 in OD, 0.3125 in Width, Open
Mi Item #00092968
MFR #BCE65
Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 3/8 in Bore, 0.5625 in OD, 0.3125 in Width, Open
Mi Item #00092968
MFR #BCE65

Mfr description
BCE65
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.88/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Outside Diameter  
    0.5625 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BCE65 Drawn Cup Needle Roller Bearing has a 3/8 in bore diameter, open closure type, closed ends drawn cup configuration, 0.5625 in outside diameter, 0.3125 in overall width, and weighs 0.02 lbs, making it suitable for compact gear drives and light-duty mechanical systems requiring end sealing.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    29500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    4054364116798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)