Motion
BCE68
Drawn Cup Needle Roller Bearing - Closed Ends, 3/8 in Bore, 9/16 in OD, 1/2 in Width
Mi Item #00092976
MFR #BCE68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 3/8 in Bore, 9/16 in OD, 1/2 in Width
Mi Item #00092976
MFR #BCE68

Mfr description
BCE68
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Outside Diameter  
    0.5625 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    BCE68 Drawn Cup Needle Roller Bearing features a 3/8 in bore diameter, open closure type with closed ends drawn cup design, 0.5625 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, making it ideal for applications requiring shaft end closure such as small gear drives and compact machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    29500 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4012802897234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)