Motion
NTB2035
Thrust Bearing - 20 mm Bore, 35 mm OD
MI ITEM #00092980
MFR #NTB2035
Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 20 mm Bore, 35 mm OD
MI ITEM #00092980
MFR #NTB2035

Mfr description
NTB 2035 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.48/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    2 mm

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    11700 N
  • Material
    Steel
  • Max Rpm
    9000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Static Load Capacity
    46500 N
  • Thrust Bearing Type
    Thrust Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)