Motion
AXK2035
Axial Needle Roller Bearing Cage - 20 mm Bore, 35 mm OD, 2 mm Width
Mi Item #00092981
MFR #AXK2035
Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Axial Needle Roller Bearing Cage - 20 mm Bore, 35 mm OD, 2 mm Width
Mi Item #00092981
MFR #AXK2035

Mfr description
AXK2035 THRUST NEEDLE CAGE ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.43/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    2 mm
  • Weight
    0.01 lbs, 0.025
  • Width
    2.047

Details

  • Cage Material
    Nylon
  • Operating Temperature Range
    -20 to +120 °C
  • Thrust Bearing Type
    Roller & Cage Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)