Motion
AXK4060
Roller & Cage Assembly - 40 mm Bore, 60 mm OD, 3 mm Width
Mi Item #00092987
MFR #AXK4060
Price$22.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 40 mm Bore, 60 mm OD, 3 mm Width
Mi Item #00092987
MFR #AXK4060

Mfr description
AXK4060 THRUST NEEDLE CAGE ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.74/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    60 mm
  • Overall Width
    3 mm
  • Weight
    0.05 lbs, 0.05
  • Width
    2.52

Details

  • Operating Temperature Range
    -20 to +120 °C
  • Thrust Bearing Type
    Roller & Cage Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)