Motion
NTB6590
Thrust Bearing - 65 mm Bore, 90 mm OD
MI ITEM #00092994
MFR #NTB6590
Price$32.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 65 mm Bore, 90 mm OD
MI ITEM #00092994
MFR #NTB6590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.58/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    3 mm

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    40100 N
  • Material
    Steel
  • Max Rpm
    3000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Static Load Capacity
    237000 N
  • Thrust Bearing Type
    Thrust Roller Bearing

Overview

Mfr description
NTB 6590 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text