Motion
AXK6590-A/0-10

INA (SCHAEFFLER)
AXK6590-A/0-10

Axial Needle Roller Bearing Cage - 65 mm Bore, 90 mm OD
Mi Item #00092995
MFR #AXK6590-A/0-10
Price$32.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
AXK6590-A/0-10

Axial Needle Roller Bearing Cage - 65 mm Bore, 90 mm OD
Mi Item #00092995
MFR #AXK6590-A/0-10

Mfr description
AXK6590-A/0-10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.32/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    3 mm
  • Weight
    0.09 lbs

Details

  • Cage Material
    Nylon
  • Description
    Axial needle roller and cage Assembly, single direction, to DIN 5405-2
  • Dynamic Load Capacity
    10566.547 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXK
  • Static Load Capacity
    57329.137 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802367546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)