Motion
BCE88
Drawn Cup Needle Roller Bearing - Closed Ends, 1/2 in Bore, 0.6875 in OD, 0.5000 in Width, Open
Mi Item #00092998
MFR #BCE88
Price$13.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 1/2 in Bore, 0.6875 in OD, 0.5000 in Width, Open
Mi Item #00092998
MFR #BCE88

Mfr description
BCE88
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.27/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BCE88 Drawn Cup Needle Roller Bearing offers a 1/2 in bore diameter, open closure type with closed ends drawn cup configuration, 0.6875 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, making it ideal for shaft-end installations and compact gear assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    22000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    4054364116842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)