Motion
FF2025-ZWB
Needle Roller Flat Cage - Roller & Cage Assembly, Dual Roller, 32 mm Length, 25 mm Width, 2 mm Roller Dia.
MI ITEM #00093000
MFR #FF2025-ZWB
Price$20.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Flat Cage - Roller & Cage Assembly, Dual Roller, 32 mm Length, 25 mm Width, 2 mm Roller Dia.
MI ITEM #00093000
MFR #FF2025-ZWB

Mfr description
FF2025-ZW-B-0-2 NEEDLE ROLLERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.33/each

Specifications

Dimensions

  • Overall Length
    32 mm
  • Overall Width
    25 mm
  • Roller Diameter
    2 mm
  • Roller Length
    6.8 mm
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Flanges
    No Flange
  • Lubrication Hole Type
    No Hole
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802606300
  • Needle Bearing Type
    Roller & Cage Assembly
  • Product Type
    Needle Roller Flat Cages
  • Radial Dynamic Load Capacity
    20200 N
  • Radial Static Load Capacity
    56000 N
  • Roller Type
    Dual
  • Rollers Per Cage
    7
  • Series
    FF
  • UPC_NO
    4012802606300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)