Motion
FF2515
Needle Roller Flat Cage - Roller & Cage Assembly, Single Roller, 45 mm Length, 16 mm Width, 2.5 mm Roller Dia.
Mi Item #00093003
MFR #FF2515
Price$15.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Flat Cage - Roller & Cage Assembly, Single Roller, 45 mm Length, 16 mm Width, 2.5 mm Roller Dia.
Mi Item #00093003
MFR #FF2515

Mfr description
FF2515/0-2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.24/each

Specifications

Dimensions

  • Overall Length
    45 mm
  • Overall Width
    16 mm
  • Roller Diameter
    2.5 mm
  • Roller Length
    9.8 mm
  • Weight
    0.02 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Flanges
    No Flange
  • Lubrication Hole Type
    No Hole
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802036282
  • Needle Bearing Type
    Roller & Cage Assembly
  • Product Type
    Needle Roller Flat Cages
  • Radial Dynamic Load Capacity
    21200 N
  • Radial Static Load Capacity
    52000 N
  • Roller Material
    52100 Steel
  • Roller Type
    Single
  • Rollers Per Cage
    8
  • Series
    FF
  • UPC_NO
    4012802036282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)