Motion
FF2535-ZW
Needle Roller Flat Cage - Roller & Cage Assembly, Dual Roller, 45 mm Length, 35 mm Width, 2.5 mm Roller Dia.
MI ITEM #00093007
MFR #FF2535-ZW
Price$21.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Flat Cage - Roller & Cage Assembly, Dual Roller, 45 mm Length, 35 mm Width, 2.5 mm Roller Dia.
MI ITEM #00093007
MFR #FF2535-ZW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.34/each

Specifications

Dimensions

  • Overall Length
    45 mm
  • Overall Width
    35 mm
  • Roller Diameter
    2.5 mm
  • Roller Length
    9.8 mm
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Flanges
    No Flange
  • Lubrication Hole Type
    No Hole
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802036299
  • Needle Bearing Type
    Roller & Cage Assembly
  • Product Type
    Needle Roller Flat Cages
  • Radial Dynamic Load Capacity
    36500 N
  • Radial Static Load Capacity
    103000 N
  • Roller Type
    Dual
  • Rollers Per Cage
    8
  • Series
    FF
  • UPC_NO
    4012802036299

Overview

Mfr description
FF2535-ZW-0-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought