Motion
NKIS 25
Needle Roller Bearing - 25 mm Bore, 47 mm OD, 22 mm Width, Open
MI ITEM #00093014
MFR #NKIS 25
Price$115.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 47 mm OD, 22 mm Width, Open
MI ITEM #00093014
MFR #NKIS 25

Mfr description
NKIS25-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.54/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.43 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKIS 25 Needle Roller Bearing features a 25 mm bore diameter, 47 mm outside diameter, 22 mm overall width, and a weight of 0.37 lbs, ideal for industrial assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    14000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7500 lbf
  • Radial Static Load Capacity
    9800 lbf
  • Roller Type
    Needle Roller
  • Series
    NKIS
  • UPC_NO
    4054363051601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)