Motion
BCE1010
Drawn Cup Needle Roller Bearing - Closed End, 0.6250 in Bore, 0.8130 in OD, 0.6250 in Width
MI ITEM #00093019
MFR #BCE1010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed End, 0.6250 in Bore, 0.8130 in OD, 0.6250 in Width
MI ITEM #00093019
MFR #BCE1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCE1010 DRAWN CUP NEEDLE BEARING

Specifications

  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Bearing Material
    Steel
  • Max Rpm
    16000 rpm
  • Series
    BCE
  • Standards Met
    ABMA 18.2 - 1982
  • Manufacturer Product Page
  • UPC_NO
    4054364116637
  • Weight
    0.01 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BCE1010 Drawn Cup Needle Roller Bearing features a 0.6250 in bore diameter, open closure type with closed ends drawn cup design, 0.8130 in outside diameter, 0.6250 in overall width, and 0.01 lbs weight, making it well suited for shaft-end installations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text