Motion
BCE1212
Drawn Cup Needle Roller Bearing - Closed End, 0.7500 in Bore, 1.0000 in OD, 0.7500 in Width
Mi Item #00093028
MFR #BCE1212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed End, 0.7500 in Bore, 1.0000 in OD, 0.7500 in Width
Mi Item #00093028
MFR #BCE1212

Mfr description
BCE1212
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.7500 in
  • Weight
    0.06 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BCE1212 Drawn Cup Needle Roller Bearing features a 0.7500 in bore diameter, open closure type with closed ends drawn cup design, 1.0000 in outside diameter, 0.7500 in overall width, and 0.06 lbs weight, making it suitable for industrial drive assemblies.
  • Manufacturer Product Page
  • Max Rpm
    13100 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364116682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)