Motion
BCE1416
Drawn Cup Needle Roller Bearing - Closed End, 0.8750 in Bore, 1.1250 in OD, 1.0000 in Width
MI ITEM #00093031
MFR #BCE1416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed End, 0.8750 in Bore, 1.1250 in OD, 1.0000 in Width
MI ITEM #00093031
MFR #BCE1416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCE1416 DRAWN CUP NEEDLE BEARING

Specifications

  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Bearing Material
    Steel
  • Max Rpm
    11400 rpm
  • Series
    BCE
  • Standards Met
    ABMA 18.2 - 1982
  • Manufacturer Product Page
  • UPC_NO
    4054364116712
  • Weight
    0.10 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BCE1416 Drawn Cup Needle Roller Bearing has a 0.8750 in bore diameter, open closure type with closed ends drawn cup construction, 1.1250 in outside diameter, 1.0000 in overall width, and 0.10 lbs weight, making it ideal for heavy-duty gear applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text