Overview
Mfr description
BCE1012
Specifications
- Drawn Cup TypeClosed Ends
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of RowsOne
- Bearing MaterialSteel
- Max Rpm16000 rpm
- SeriesBCE
- Standards MetABMA 18.2 - 1982
- Manufacturer Product Page
- UPC_NO4054364116644
- Weight0.05 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe BCE1012 Drawn Cup Needle Roller Bearing features a 0.6250 in bore diameter, open closure type with closed ends drawn cup design, 0.8130 in outside diameter, 0.7500 in overall width, and 0.05 lbs weight, making it well suited for compact industrial machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data