Motion
BCE1616
Drawn Cup Needle Roller Bearing - Closed End, 1.0000 in Bore, 1.2500 in OD, 1.0000 in Width
MI ITEM #00093034
MFR #BCE1616
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed End, 1.0000 in Bore, 1.2500 in OD, 1.0000 in Width
MI ITEM #00093034
MFR #BCE1616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    1.0000 in
  • Weight
    0.11 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BCE1616 Drawn Cup Needle Roller Bearing offers a 1.0000 in bore diameter, open closure type with closed ends drawn cup configuration, 1.2500 in outside diameter, 1.0000 in overall width, and 0.11 lbs weight, making it ideal for automotive transmissions and gear drives.
  • Manufacturer Product Page
  • Max Rpm
    10100 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364116729

Overview

Mfr description
BCE1616

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text