Motion
FF3020
Needle Roller Flat Cage - Roller & Cage Assembly, Single Roller, 60 mm Length, 20 mm Width, 3 mm Roller Dia.
MI ITEM #00093039
MFR #FF3020
Your Price$15.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Flat Cage - Roller & Cage Assembly, Single Roller, 60 mm Length, 20 mm Width, 3 mm Roller Dia.
MI ITEM #00093039
MFR #FF3020

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$15.35/each(List $16.21)

Overview

Mfr description
FF3020/0-2

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Roller Type
    Single
  • Roller Diameter
    3 mm
  • Roller Length
    13.8 mm
  • Closure Type
    Open
  • Flanges
    No Flange
  • Rollers Per Cage
    9
  • Lubrication Hole Type
    No Hole
  • Series
    FF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802036305
  • UPC_NO
    4012802036305
  • Overall Length
    60 mm
  • Overall Width
    20 mm
  • Product Type
    Needle Roller Flat Cages
  • Radial Dynamic Load Capacity
    35500 N
  • Radial Static Load Capacity
    88000 N
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text