Motion
FF3045-ZW
Needle Roller Flat Cage - Roller & Cage Assembly, Dual Roller, 60 mm Length, 45 mm Width, 3 mm Roller Dia.
Mi Item #00093046
MFR #FF3045-ZW
Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Flat Cage - Roller & Cage Assembly, Dual Roller, 60 mm Length, 45 mm Width, 3 mm Roller Dia.
Mi Item #00093046
MFR #FF3045-ZW

Mfr description
FF3045-ZW-0-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.10/each

Specifications

Dimensions

  • Overall Length
    60 mm
  • Overall Width
    45 mm
  • Roller Diameter
    3 mm
  • Roller Length
    13.8 mm
  • Weight
    0.05 lbs

Details

  • Closure Type
    Open
  • Flanges
    No Flange
  • Lubrication Hole Type
    No Hole
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802036312
  • Needle Bearing Type
    Roller & Cage Assembly
  • Product Type
    Needle Roller Flat Cages
  • Radial Dynamic Load Capacity
    61000 N
  • Radial Static Load Capacity
    177000 N
  • Roller Type
    Dual
  • Rollers Per Cage
    9
  • Series
    FF
  • UPC_NO
    4012802036312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)