Motion
AXK90120-A/0-10

INA (SCHAEFFLER)
AXK90120-A/0-10

Axial Needle Roller Bearing Cage - 90 mm Bore, 120 mm OD
Mi Item #00093051
MFR #AXK90120-A/0-10
Price$103.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
AXK90120-A/0-10

Axial Needle Roller Bearing Cage - 90 mm Bore, 120 mm OD
Mi Item #00093051
MFR #AXK90120-A/0-10

Mfr description
AXK90120-A/0-10 NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.69/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    4 mm
  • Weight
    0.20 lbs

Details

  • Cage Material
    Nylon
  • Description
    Axial needle roller and cage Assembly, single direction, to DIN 5405-2
  • Dynamic Load Capacity
    16411.871 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2750 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXK
  • Static Load Capacity
    91052.158 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4054364468408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)