Motion
NKIS17
Needle Roller Bearing - 17 mm Bore, 37 mm OD, 20 mm Width, Open
Mi Item #00093055
MFR #NKIS17
Price$99.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 37 mm OD, 20 mm Width, Open
Mi Item #00093055
MFR #NKIS17

Mfr description
NKIS17
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.52/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.26 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Internal Clearance
    CN
  • Long Description
    The NKIS17 Needle Roller Bearing features a 17 mm bore diameter, 37 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.26 lbs, making it suitable for industrial transmission systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    18000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    7000 lbf
  • Roller Type
    Needle Roller
  • Series
    NKIS
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802118087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)