Motion
NTB4565
Thrust Bearing - 45 mm Bore, 65 mm OD
MI ITEM #00093061
MFR #NTB4565
Price$15.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 45 mm Bore, 65 mm OD
MI ITEM #00093061
MFR #NTB4565

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.72/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    65 mm
  • Overall Width
    2 mm

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    25900 N
  • Material
    Steel
  • Max Rpm
    4500 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Static Load Capacity
    121000 N
  • Thrust Bearing Type
    Thrust Roller Bearing

Overview

Mfr description
NTB 4565 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text