Motion
AXK4565/0-5

INA (SCHAEFFLER)
AXK4565/0-5

Roller & Cage Assembly - 45 mm Bore, 65 mm OD
MI ITEM #00093062
MFR #AXK4565/0-5
Price$15.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
AXK4565/0-5

Roller & Cage Assembly - 45 mm Bore, 65 mm OD
MI ITEM #00093062
MFR #AXK4565/0-5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.28/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    65 mm
  • Overall Width
    3 mm
  • Weight
    0.05 lbs

Details

  • Description
    Axial needle roller and cage Assembly, single direction, to DIN 5405-2
  • Dynamic Load Capacity
    6744.604 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    5200 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXK
  • Static Load Capacity
    28776.978 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4047643189804

Overview

Mfr description
AXK4565/0-5-HLA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text