Motion
FNT-4565
Roller & Cage Assembly - 45 mm Bore, 65 mm OD
MI ITEM #00093064
MFR #FNT-4565
Price$14.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 45 mm Bore, 65 mm OD
MI ITEM #00093064
MFR #FNT-4565

Mfr description
FNT 4565 BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.52/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    65 mm
  • Overall Width
    3 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    AS4565, GS.81109 (Housing Plotted), LS4565, WS.81109 (Shaft Plotted)
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    37.6 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    6400 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    37.6 kN
  • Series
    FNT
  • Static Load Capacity
    172 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790207631

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)