Motion
BCE2816
Drawn Cup Needle Roller Bearing - Closed End, 1.7500 in Bore, 2.1250 in OD, 1.0000 in Width
MI ITEM #00093071
MFR #BCE2816
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed End, 1.7500 in Bore, 2.1250 in OD, 1.0000 in Width
MI ITEM #00093071
MFR #BCE2816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCE2816

Specifications

  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Bearing Material
    Steel
  • Max Rpm
    5800 rpm
  • Series
    BCE
  • Standards Met
    ABMA 18.2 - 1982
  • Manufacturer Product Page
  • UPC_NO
    4054364116781
  • Weight
    0.30 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BCE2816 Drawn Cup Needle Roller Bearing features a 1.7500 in bore diameter, open closure type with closed ends drawn cup design, 2.1250 in outside diameter, 1.0000 in overall width, and 0.30 lbs weight, making it suitable for heavy industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text