Motion
AXK75100-A/0-10

INA (SCHAEFFLER)
AXK75100-A/0-10

Roller & Cage Assembly - 75 mm Bore, 100 mm OD
Mi Item #00093075
MFR #AXK75100-A/0-10
Price$112.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
AXK75100-A/0-10

Roller & Cage Assembly - 75 mm Bore, 100 mm OD
Mi Item #00093075
MFR #AXK75100-A/0-10

Mfr description
AXK75100 THRUST NEEDLE CAGE ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.66/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    4 mm
  • Weight
    0.14 lbs

Details

  • Description
    Axial needle roller and cage Assembly, single direction, to DIN 5405-2
  • Dynamic Load Capacity
    12365.108 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    3300 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXK
  • Static Load Capacity
    59577.338 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4047643173186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)